Beli Pipa Kapiler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MERCK Capillaries Enrichment (Pipa Kapiler Pengayaan)
    Mulai

    Rp6.099.900

    MERCK Capillaries Enrichment (Pipa Kapiler Pengayaan)
    atribut:
    • Packaging: Crates/Boxes Fiber
    • Quantity/Pack (unit): 6
    • HS Code: 7306 50 20
    • Quality Level: MQ100
    • Storage class: 10-13 Other liquids and solids
    • Storage: Storage temperature: no restrictions.
  2. Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Length (m): 2
  3. Hoda AC Pipe (Pipa AC)
    Mulai

    Rp389.900

    Hoda AC Pipe (Pipa AC)
    Deskripsi:
    PIPA AC HODA 2330, Tebal 0.6mmPipa set ukuran 1/4 + 3/8inch, panjang 30 meter(Untuk AC Kapasitas 0.5 - 1 PK)
  4. Sumitomo Electric Soft copper pipe for air conditioning refrigerant
    72%
    Mulai

    Rp929.900

    Sumitomo Electric Soft copper pipe for air conditioning refrigerant
    atribut:
    • Length (m): 10
    • Specification: JIS H3300 C1220T-0
    • The allowable tensile stress: 3.3MPa
  5. Artic Pipa AC (Pipa AC)
    Mulai

    Rp2.399.900

    Artic Pipa AC (Pipa AC)
    Deskripsi:
    Pipa AC Artic 32 merupakan merek pipa set berkualitas tinggi yang sudah lama dikenal di indonesia. Pipa Artic ini mempunyai ketebalan yang sangat baik, bisa digunakan untuk aplikasi freon R22, freon R410a dan freon R32. Dimana AC yang menggunakan freon R410a dan R32 memiliki tekanan yang tinggi, sehingga membutuhkan ketebalan pipa dengan minimal 0.55mm
    atribut:
    • Length (m): 30
    • Size (inch): 1/4x3/8
  6. Hikari Copper Pipe
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Hikari Copper Pipe
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Thickness (mm): 0.5
    • Material: Copper
  7. SUMITOMO Soft Copper Pipe for Refrigerant
    62%
    Mulai

    Rp2.299.900

    SUMITOMO Soft Copper Pipe for Refrigerant
    Deskripsi:
    -By bright annealing, both inside and outside surfaces are clean and excellent in corrosion resistance.-Since each 1 is in a plastic bag, it is convenient to carry.-Most suitable for instrumentation piping such as air and oil.
    atribut:
    • Length (m): 10
    • Maximum Working Pressure (MPa): 5.7
    • Outer Diameter (mm): 12
    • Thickness (mm): 1
  8. RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Mulai

    Rp52.999.900

    RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
  9. PUDAK SCIENTIFIC Respirometer Sederhana
    Mulai

    Rp409.900

    PUDAK SCIENTIFIC Respirometer Sederhana
    Deskripsi:
    Respirometer Sederhana BFS 74 adalah alat untuk menentukan berapa banyak O2 yang dikonsumsi oleh serangga atau tumbuhan. Terdiri atas dua bagian utama, yaitu: pipa kapiler kaca dan botol kaca.Pipa kapiler mempunyai skala yang tercetak jelas, tidak mudah memudar. Salah satu ujung pipa lebih besar dan digerinda halus, ujung ini digunakan sebagai konektor ke botol.Botol kaca berukuran 40 ml, terbuat dari kaca borosilikat yang digunakan sebagai wadah spesimen. Leher botol juga digerinda halus, sehingga membuat hubungan yang kuat dan bebas dari kebocoran saat terpasang pada pipa kapiler.Bagian utama dipasang menggunakan penjepit yang terbuat dari baja pegas pada dasar plastik berukuran 400 x 50 cm.
    atribut:
    • Bottle Size (ml): 40
  10. Polytron Washing Machine Automatic Polytron Zeromatic (Mesin Cuci)
    Mulai

    Rp2.899.900

    Polytron Washing Machine Automatic Polytron Zeromatic (Mesin Cuci)
    Deskripsi:
    Bagi Anda yang sudah terbiasa menggunakan mesin cuci bukaan atas, juga banyak pilihannya. Oleh sebab itu sebelum membeli mesin cuci, ada baiknya disesuaikan dengan budget dan kebutuhan masing-masing. Salah Satunya adalah Polytron New Zeromatic PAW 90517WM. Mesin cuci ini tentunya juga bisa digunakan untuk berbagai tekstur kain, mulai dari kain tebal seperti sprei, handuk dan jins, hingga kain berjenis tipis atau ringan seperti scarf, hijab atau pakaian dalam. Dengan adanya mesin cuci otomatis dari Polytron, tekstur kain hijab yang pada umumnya ringan, panjang, serta tipis, akan jadi lebih awet dan bersih.Mesin cuci otomatis ini juga memiliki beberapa mode pencucian seperti :HijabNormalQuickJeansSoftWash OnlyRinse OnlySpin OnlyWash-RinseRinse-SpinFitur Hijab Mode dan Zeropressure TechnologyPolytron New Zeromatic PAW 90517WM dilengkapi fitur Hijab Mode akan menjaga pakaian atau kain yang masuk ke dalam tabung mesin akan lebih terjaga baik warna maupun teksturnya. Dibekali Teknologi Zeropressure Technology yaitu Piston secara otomatis akan menarik klep ketika tombol Start ditekan, sehingga air akan mengalir ke tabung pencucian meskipun tekanan air kecil. Selain itu fitur canggih mesin cuci ini adalah Centrifugal Softening System, yaitu teknologi Centrifugal Softening System yang memisahkan pengeluaran detergen dengan softener sehingga softener tidak akan bercampur dengan deterjen dan proses pembilasan menjadi lebih maksimal. Dilengkapi dengan pipa kapiler dan gerakan centrifugal, distribusi softener menjadi lebih merata ke seluruh pakaian.
    atribut:
    • Capacity (kg): 9
  11. HALDENWANGER Mortar Pengerus Obat (Wadah)
    34%
    Mulai

    Rp1.599.900

    HALDENWANGER Mortar Pengerus Obat (Wadah)
    atribut:
    • Specification: with Lip, Inside Unglazed, Without Pestle
  12. TRUSCO Copper Wire (Kawat Tembaga)
    72%
    Mulai

    Rp30.900

    TRUSCO Copper Wire (Kawat Tembaga)
    atribut:
    • Material: Copper (contains 99.9 or more Cu)
    • Purpose of Use: Gardening, bonsai, roof and the like.
  13. monotaro Porcelain Mortar and Pestle
    Mulai

    Rp79.900

    monotaro Porcelain Mortar and Pestle
    Deskripsi:
    Milling of the reagents.
    atribut:
    • Product Type: Pestle and mortar set
    • Chemical composition: SiO2=70% Al2O3=30%
    • Included Accessories: pestle
  14. AS ONE Pipette (Pipet Tetes)
    Mulai

    Rp2.399.900

    AS ONE Pipette (Pipet Tetes)
    Deskripsi:
    Almost no elution of resin components. EOG and radiation sterilization are possible. Can be frozen. The tip of the pipette can be heat-sealed. The type with scale is about 0.5/1.0mL per scale.
    atribut:
    • Material: polyethylene
Daftar Harga Pipa Kapiler Terbaru October 2026
PUDAK SCIENTIFIC Pipa Kapiler dengan SkalaRp50.900
PUDAK SCIENTIFIC Pipa Kapiler Bentuk JRp67.900
MERCK Capillaries Enrichment (Pipa Kapiler Pengayaan)Rp6.099.900
Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Rp24.900
Hoda AC Pipe (Pipa AC)Rp389.900
Sumitomo Electric Soft copper pipe for air conditioning refrigerantRp929.900
Artic Pipa AC (Pipa AC)Rp2.399.900
Hikari Copper PipeRp31.900
SUMITOMO Soft Copper Pipe for RefrigerantRp2.299.900
RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)Rp52.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)